Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, Multipurpose, 144 In

  • Mfr # HV2144-3UH-TS

  • Zoro # G9899014


product price: $4,325.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
144 in
Phase
3
Max. Mounting Height
12 ft
Air Curtain Finish
Galvanized
Number of Motors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV2144-3UH-TS
Zoro #
G9899014
UPC #
-
Country of Origin
United States

Dimensions

Width
144 in
Max. Mounting Height
12 ft
Height
14 in
Air Curtain Max. Door Width
12 ft
Depth
15 5/8 in
Overall Width
144 in
Overall Height
14 in
Overall Depth
16 in
Mounting Hole Diameter
Not Available
Mounting Height for Temperature Control
14 ft
Mounting Height for Insect Control
12 ft
For Frame Opening Width
12 ft
Nozzle Width
144 in
Power Cord Length
Not Available

Details

Item
Unhtd 14"H 144"W 16"D Steel Air Curtain
Phase
3
Air Curtain Finish
Galvanized
Number of Motors
3
Air Curtain Air Velocity
4000 fpm
Voltage
460
Air Curtain Air Volume
7341 cfm
Air Curtain dBA @ 10 Feet
75 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Max. Amps
4.8
Standards
AMCA Certified
Motor HP
1 hp
Number of Speeds
1
Max. RPM
1,750 RPM
Housing Color
Silver
Motor Type
3 Phase
Motor Enclosure
Totally Enclosed Air Over
Air Curtain Item
Air Curtain
Requires
Motor Control Panel And Door Limit Switch
Control Type
Motor Control Panel And Door Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
Sanitation Certified
No
Motor Horsepower per Motor
1 hp
Maximum Air Volume
7,341 cfm
Washdown
No
Series
HV2
Frequency
60 Hz
Heated/Not Heated
Not Heated
Maximum Air Velocity
4,000 fpm
Full Load Current
4.8 A
Ultraviolet Air Cleaning
No
Maximum Speed
1,750 RPM
Power Consumption
4,080 W
Profile Type
Standard Profile
Electrical Connection
Not Available
Drive Type
Direct Drive
HEPA Air Cleaning
No
Sound Level @ 10 ft
75 dBA
Grille Material
Steel
Assembly
Not Available
Nameplate Voltage
460V AC
For Outdoor Use
Not Available
Includes Mounting Fasteners
Not Available
Maximum Operating Temperature
Not Available
Minimum Operating Temperature
Not Available

Description

Unhtd 14 In.H 144 In.W 16 In.D Steel Air Curtain, For Frame Opening Width 12 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 16 in, Overall Height 14 in, Overall Width 144 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 4,000 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 7,341 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 75 dBA, Housing Color Silver, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.