Zoro Homepage

Air Curtain, Multipurpose, 48 In

  • Mfr # HV248-1UG-TS

  • Zoro # G8293415


product price: $1,709.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Width
48 in
Phase
3
Max. Mounting Height
12 ft
Air Curtain Finish
Galvanized
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV248-1UG-TS
Zoro #
G8293415
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Max. Mounting Height
12 ft
Height
14 in
Air Curtain Max. Door Width
4 ft
Depth
15 5/8 in
Overall Depth
16 in
Overall Width
48 in
Overall Height
14 in
Power Cord Length
Not Available
Mounting Height for Insect Control
12 ft
Nozzle Width
48 in
For Frame Opening Width
4 ft
Mounting Height for Temperature Control
14 ft
Mounting Hole Diameter
Not Available

Description

Unhtd 14 In.H 48 In.W 16 In.D Steel Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 16 in, Overall Height 14 in, Overall Width 48 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 4,000 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 2,447 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 70 dBA, Housing Color Silver, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.