Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, Multipurpose, 5 Ft.

  • Mfr # HV260-1UD-TS

  • Zoro # G9874435


product price: $1,836.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Width
60 in
Phase
1
Max. Mounting Height
12 ft
Air Curtain Finish
Galvanized
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV260-1UD-TS
Zoro #
G9874435
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Max. Mounting Height
12 ft
Height
14 in
Air Curtain Max. Door Width
5 ft
Depth
15 5/8 in
Overall Height
14 in
Overall Depth
16 in
Overall Width
60 in
Mounting Height for Insect Control
12 ft
Power Cord Length
Not Available
Nozzle Width
60 in
For Frame Opening Width
5 ft
Mounting Hole Diameter
Not Available
Mounting Height for Temperature Control
14 ft

Details

Item
Unhtd 14"H 60"W 16"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
1
Air Curtain Air Velocity
3200 fpm
Voltage
208/230
Air Curtain Air Volume
4000 cfm
Air Curtain dBA @ 10 Feet
70 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Motor Type
Permanent Split Capacitor
Max. RPM
1,750 RPM
Housing Color
Silver
Motor HP
1 hp
Number of Speeds
2
Air Curtain Item
Air Curtain
Standards
ETL Listed
Max. Amps
9
Requires
Door Limit Switch
Motor Enclosure
Totally Enclosed Air Over
Control Type
Door Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
Washdown
No
Sanitation Certified
No
Minimum Operating Temperature
Not Available
For Outdoor Use
Not Available
Motor Horsepower per Motor
1 hp
Series
HV2
Maximum Air Volume
2,760 cfm
Maximum Operating Temperature
Not Available
Sound Level @ 10 ft
70 dBA
Maximum Speed
1,750 RPM
HEPA Air Cleaning
No
Electrical Connection
Not Available
Profile Type
Standard Profile
Frequency
60 Hz
Maximum Air Velocity
3,200 fpm
Power Consumption
1,560 W
Full Load Current
5 A
Heated/Not Heated
Not Heated
Grille Material
Steel
Assembly
Not Available
Nameplate Voltage
208/230V AC
Ultraviolet Air Cleaning
No
Includes Mounting Fasteners
Not Available
Drive Type
Direct Drive

Description

Unhtd 14 In.H 60 In.W 16 In.D Steel Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 16 in, Overall Height 14 in, Overall Width 60 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 3,200 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 2,760 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 70 dBA, Housing Color Silver, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.