Zoro Homepage

Air Curtain, Multipurpose, 72 In

  • Mfr # STD272-2UA-OB

  • Zoro # G4728394


product price: $2,014.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Width
72 in
Phase
1
Max. Mounting Height
10 ft
Air Curtain Finish
Galvanized
Number of Motors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD272-2UA-OB
Zoro #
G4728394
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Max. Mounting Height
10 ft
Height
10 5/8 in
Air Curtain Max. Door Width
6 ft
Depth
12 5/8 in
Overall Height
10 5/8 in
Overall Width
72 in
Overall Depth
13 in
Mounting Height for Insect Control
10 ft
Mounting Height for Temperature Control
12 ft
Nozzle Width
72 in
Power Cord Length
Not Available
Mounting Hole Diameter
Not Available
For Frame Opening Width
6 ft

Details

Item
Unhtd 10.7"H 72"W 13"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
2
Air Curtain Air Velocity
3475 fpm
Voltage
115
Air Curtain Air Volume
2758 cfm
Air Curtain dBA @ 10 Feet
68 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Motor Type
Permanent Split Capacitor
Housing Color
Black
Air Curtain Item
Air Curtain
Max. RPM
1,750 RPM
Standards
AMCA Certified
Number of Speeds
3
Motor Enclosure
Totally Enclosed Air Over
Requires
Motor Control Panel, Door Limit Switch
Max. Amps
5.0
Motor HP
1/2 hp
Control Type
Door Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
Nameplate Voltage
115V AC
Series
STD2 (Standard 2)
Assembly
Not Available
Washdown
No
Maximum Operating Temperature
Not Available
Motor Horsepower per Motor
1/2 hp
For Outdoor Use
Not Available
Minimum Operating Temperature
Not Available
Includes Mounting Fasteners
Not Available
Profile Type
Standard Profile
Drive Type
Direct Drive
Heated/Not Heated
Not Heated
Electrical Connection
Not Available
Maximum Speed
1,750 RPM
Sanitation Certified
No
Grille Material
Steel
Full Load Current
10.2 A
HEPA Air Cleaning
No
Maximum Air Velocity
5,960 fpm
Frequency
60 Hz
Sound Level @ 10 ft
68 dBA
Hazardous Location Specification
Class I Group D
Ultraviolet Air Cleaning
No
Power Consumption
1,000 W
Maximum Air Volume
2,758 cfm
Type of Entrance
Front Customer Door, Drive-Up Window, Back Service Door

Description

Unhtd 10.7 In.H 72 In.W 13 In.D Steel Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 13 in, Overall Height 10 5/8 in, Overall Width 72 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,960 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,758 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.