Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, Multipurpose, 8 Ft.

  • Mfr # STD296-2UA-OB

  • Zoro # G9874365


product price: $2,446.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
96 in
Phase
1
Max. Mounting Height
10 ft
Air Curtain Finish
Galvanized
Number of Motors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STD296-2UA-OB
Zoro #
G9874365
UPC #
-
Country of Origin
United States

Dimensions

Width
96 in
Max. Mounting Height
10 ft
Height
10 5/8 in
Air Curtain Max. Door Width
8 ft
Depth
12 3/4 in
Overall Depth
13 in
Overall Width
96 in
Overall Height
10 5/8 in
Mounting Hole Diameter
Not Available
Mounting Height for Temperature Control
12 ft
For Frame Opening Width
8 ft
Power Cord Length
Not Available
Nozzle Width
96 in
Mounting Height for Insect Control
10 ft

Details

Item
Unhtd 10.7"H 96"W 13"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
2
Air Curtain Air Velocity
2550 fpm
Voltage
115
Air Curtain Air Volume
5100 cfm
Air Curtain dBA @ 10 Feet
68 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Motor HP
1/2 hp
Number of Speeds
3
Max. RPM
1,750 RPM
Max. Amps
10.2
Housing Color
Black
Motor Type
Permanent Split Capacitor
Requires
Door Limit Switch, Motor Control Panel
Air Curtain Item
Air Curtain
Standards
AMCA Certified
Motor Enclosure
Totally Enclosed Air Over
Control Type
Door Limit Switch; Motor Control Panel
Finish
Galvanized, Powder Coated
Housing Material
Steel
Ultraviolet Air Cleaning
No
HEPA Air Cleaning
No
Maximum Operating Temperature
Not Available
For Outdoor Use
Not Available
Maximum Air Velocity
4,247 fpm
Motor Horsepower per Motor
1/2 hp
Hazardous Location Specification
Class I Group D
Heated/Not Heated
Not Heated
Minimum Operating Temperature
Not Available
Nameplate Voltage
115V AC
Includes Mounting Fasteners
Not Available
Sanitation Certified
No
Assembly
Not Available
Profile Type
Standard Profile
Sound Level @ 10 ft
68 dBA
Series
STD2 (Standard 2)
Washdown
No
Grille Material
Steel
Maximum Speed
1,750 RPM
Electrical Connection
Not Available
Drive Type
Direct Drive
Frequency
60 Hz
Power Consumption
1,100 W
Maximum Air Volume
2,884 cfm
Full Load Current
10.2 A
Type of Entrance
Front Customer Door, Drive-Up Window, Back Service Door

Description

Unhtd 10.7 In.H 96 In.W 13 In.D Steel Air Curtain, For Frame Opening Width 8 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 13 in, Overall Height 10 5/8 in, Overall Width 96 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 4,247 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,884 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.