Zoro Homepage

Air Curtain NSF Certified 25IN

  • Mfr # LPN225-1UD-OB

  • Zoro # G0950769


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Width
25 in
Phase
1
Max. Mounting Height
5 ft
Number of Motors
1
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPN225-1UD-OB
Zoro #
G0950769
UPC #
-
Country of Origin
Multiple

Dimensions

Width
25 in
Max. Mounting Height
5 ft
Height
8 in
Depth
8 7/8 in

Details

Item
Air Curtain
Phase
1
Number of Motors
1
Voltage
208/230
Hz
60
Housing Color
Obsidian Black
Number of Speeds
Variable
Motor Type
Permanent Split Capacitor
Max. RPM
1,550 RPM
Motor Enclosure
Totally Enclosed Air Over
Motor HP
1/6 hp
Standards
ETL
Max. Amps
1.2
Requires
Door Limit Switch

Description

Air Curtain, Max. Mounting Height 5 ft, Width 25 in, Height 8 in, Depth 8 7/8 in, Number of Motors 1, 1 Phase, Voltage 208/230, Max. Amps 1.2, 60 Hz, Housing Color Obsidian Black, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor HP 1/6 hp, Max. RPM 1,550 RPM, Number of Speeds Variable, Requires Door Limit Switch, Standards ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.