Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain NSF Certified 36IN

  • Mfr # LPN236-1UD-OB

  • Zoro # G0950787


product price: $963.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Phase
1
Max. Mounting Height
7 ft
Air Curtain Finish
Galvanized
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPN236-1UD-OB
Zoro #
G0950787
UPC #
-
Country of Origin
Multiple

Dimensions

Width
36 in
Max. Mounting Height
7 ft
Height
8 in
Air Curtain Max. Door Width
3 ft
Depth
8 7/8 in
Overall Height
8 in
Overall Width
36 in
Overall Depth
9 in
Mounting Height for Temperature Control
7 ft
Mounting Height for Insect Control
7 ft
For Frame Opening Width
3 ft
Nozzle Width
36 in

Details

Item
Unhtd 8"H 36"W 9"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
1
Air Curtain Air Velocity
1800 fpm
Voltage
208/230
Air Curtain Air Volume
900 cfm
Air Curtain dBA @ 10 Feet
49 dBA
Air Curtain Housing Material
Steel
Hz
60
Motor Enclosure
Totally Enclosed Air Over
Standards
ANSI/NSF 37, ETL Listed
Requires
Door Limit Switch
Max. Amps
1.2
Number of Speeds
Variable
Housing Color
Black
Max. RPM
1,550 RPM
Motor HP
1/6 hp
Air Curtain Item
Air Curtain
Motor Type
Permanent Split Capacitor
Control Type
Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
Ultraviolet Air Cleaning
No
Full Load Current
1.2 A
Heated/Not Heated
Not Heated
Maximum Speed
1,550 RPM
Profile Type
Low Profile
Motor Horsepower per Motor
1/6 hp
Sanitation Certified
Yes
Sound Level @ 10 ft
49 dBA
HEPA Air Cleaning
No
Series
Sanitation (LPN2/N2/NH2)
Drive Type
Direct Drive
Grille Material
Steel
Maximum Air Volume
900 cfm
Nameplate Voltage
208/230V AC
Maximum Air Velocity
1,800 fpm
For Outdoor Use
Yes
Frequency
50 Hz
Washdown
No

Description

Unhtd 8 In.H 36 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 36 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 900 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 49 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.