Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain NSF Certified 48IN

  • Mfr # LPN248-1UD-OB

  • Zoro # G0950820


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Phase
1
Max. Mounting Height
7 ft
Air Curtain Finish
Galvanized
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPN248-1UD-OB
Zoro #
G0950820
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48 in
Max. Mounting Height
7 ft
Height
8 in
Air Curtain Max. Door Width
4 ft
Depth
8 7/8 in

Details

Item
Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
1
Air Curtain Air Velocity
1800 fpm
Voltage
208/230
Air Curtain Air Volume
1200 cfm
Air Curtain dBA @ 10 Feet
52
Air Curtain Housing Material
Steel
Hz
60
Requires
Door Limit Switch
Max. RPM
1,550 RPM
Standards
ETL
Max. Amps
1.2
Air Curtain Item
Air Curtain
Motor Enclosure
Totally Enclosed Air Over
Motor HP
1/6 hp
Motor Type
Permanent Split Capacitor
Number of Speeds
Variable
Housing Color
Obsidian Black

Description

Air Curtain, Air Curtain Max. Door Width 4 ft, Max. Mounting Height 7 ft, Air Curtain Air Volume 1200 cfm, 52 dBA Air Curtain dBA @ 10 Feet, Width 48 in, Height 8 in, Depth 8 7/8 in, Number of Motors 1, 1 Phase, Voltage 208/230, Max. Amps 1.2, Air Curtain Air Velocity 1800 fpm, Air Curtain Finish Galvanized, Air Curtain Housing Material Steel, 60 Hz, Housing Color Obsidian Black, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor HP 1/6 hp, Max. RPM 1,550 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.