Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain NSF Certified 60IN

  • Mfr # LPN260-1UA-OB

  • Zoro # G0950848


product price: $1,130.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Phase
1
Max. Mounting Height
7 ft
Air Curtain Finish
Galvanized
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPN260-1UA-OB
Zoro #
G0950848
UPC #
-
Country of Origin
Multiple

Dimensions

Width
60 in
Max. Mounting Height
7 ft
Height
8 in
Air Curtain Max. Door Width
5 ft
Depth
8 7/8 in
Overall Width
60 in
Overall Height
8 in
Overall Depth
9 in
Mounting Height for Temperature Control
7 ft
Nozzle Width
60 in
For Frame Opening Width
5 ft
Mounting Height for Insect Control
7 ft

Details

Item
Unhtd 8"H 60"W 9"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
1
Air Curtain Air Velocity
1800 fpm
Voltage
115
Air Curtain Air Volume
1500 cfm
Air Curtain dBA @ 10 Feet
53 dBA
Air Curtain Housing Material
Steel
Hz
60
Air Curtain Item
Air Curtain
Max. RPM
1,550 RPM
Max. Amps
2.6
Requires
Door Limit Switch
Motor Type
Permanent Split Capacitor
Standards
ANSI/NSF 37, ETL Listed
Motor Enclosure
Totally Enclosed Air Over
Motor HP
1/6 hp
Number of Speeds
Variable
Housing Color
Black
Control Type
Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
Maximum Air Velocity
1,800 fpm
Sanitation Certified
Yes
Series
Sanitation (LPN2/N2/NH2)
Profile Type
Low Profile
Nameplate Voltage
115V AC
HEPA Air Cleaning
No
Maximum Air Volume
1,500 cfm
Drive Type
Direct Drive
Grille Material
Steel
Sound Level @ 10 ft
53 dBA
Frequency
50 Hz
For Outdoor Use
Yes
Washdown
No
Full Load Current
2.6 A
Maximum Speed
1,550 RPM
Ultraviolet Air Cleaning
No
Motor Horsepower per Motor
1/6 hp
Heated/Not Heated
Not Heated

Description

Unhtd 8 In.H 60 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 60 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,500 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.