Air Curtain with HEPA Filter

  • Mfr # STD236-1UD-OB-HCP
  • Zoro # G0864548
product price: 
$
2,137.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
1
Mounting Hole Diameter
Not Available
Maximum Operating Temperature
Not Available
Includes Mounting Fasteners
Not Available
Electrical Connection
Not Available
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STD236-1UD-OB-HCP
Zoro #
G0864548
UPC #
-
Country of Origin
United States
Number of Speeds
1
Maximum Operating Temperature
Not Available
Includes Mounting Fasteners
Not Available
Electrical Connection
Not Available
Heated/Not Heated
Not Heated
Maximum Speed
1,725 RPM
Assembly
Not Available
Housing Color
Black
Frequency
60 Hz
Finish
Galvanized, Powder Coated
Power Consumption
0.5 kW
Motor Enclosure
Totally Enclosed Air Over
Nameplate Voltage
208/230V AC
Profile Type
Low Profile
Series
STD2 (Standard 2)
Control Type
Proprietary Motor Fan Assembly
Item
Unhtd 11"H 36"W 21.5"D Steel Air Curtain
Sound Level @ 10 ft
66 dBA
Standards
AMCA Certified
HEPA Air Cleaning
Yes
Hazardous Location Specification
Class I Group D
Motor Type
Continuous Duty
Sanitation Certified
No
Washdown
No
Number of Motors
1
Ultraviolet Air Cleaning
No
Motor Horsepower per Motor
1/6 hp
Drive Type
Direct Drive
Housing Material
Steel
Full Load Current
2.5 A
Maximum Air Velocity
2,206 fpm
Maximum Air Volume
1,379 cfm
Minimum Operating Temperature
Not Available
Grille Material
Steel
Phase
1
For Outdoor Use
Not Available

Dimensions

Mounting Hole Diameter
Not Available
Overall Height
10 5/8 in
Mounting Height for Temperature Control
8 ft
Overall Width
36 in
Overall Depth
21 1/2 in
Nozzle Width
36 in
For Frame Opening Width
3 ft
Power Cord Length
Not Available

Description

Unhtd 11 In.H 36 In.W 21.5 In.D Steel Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 21 1/2 in, Overall Height 10 5/8 in, Overall Width 36 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,206 fpm, Mounting Height for Insect Control Not Applicable, Maximum Air Volume 1,379 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1

Ratings & reviews