Shop MARS

Air Curtain with HEPA Filter

  • Mfr # STD242-1UD-OB-HCP
  • Zoro # G0864660

product price: 
$
2,414.99
/ea
Free Shipping & Returns

Key Features

Sound Level @ 10 ft
66 dBA
Profile Type
Low Profile
Maximum Operating Temperature
Not Available
Washdown
No
Grille Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STD242-1UD-OB-HCP
Zoro #
G0864660
UPC #
-
Country of Origin
United States
Sound Level @ 10 ft
66 dBA
Profile Type
Low Profile
Maximum Operating Temperature
Not Available
Washdown
No
Grille Material
Steel
Frequency
60 Hz
Full Load Current
2.5 A
Phase
1
Includes Mounting Fasteners
Not Available
Drive Type
Direct Drive
Maximum Air Velocity
1,945 fpm
Nameplate Voltage
208/230V AC
Assembly
Not Available
Housing Color
Black
Ultraviolet Air Cleaning
No
Control Type
Proprietary Motor Fan Assembly
Standards
AMCA Certified
Item
Unhtd 11"H 42"W 21.5"D Steel Air Curtain
Maximum Air Volume
1,418 cfm
HEPA Air Cleaning
Yes
Number of Motors
1
Maximum Speed
1,725 RPM
Hazardous Location Specification
Class I Group D
Electrical Connection
Not Available
Finish
Galvanized, Powder Coated
For Outdoor Use
Not Available
Housing Material
Steel
Number of Speeds
1
Motor Type
Continuous Duty
Motor Enclosure
Totally Enclosed Air Over
Motor Horsepower per Motor
1/6 hp
Power Consumption
0.51 kW
Series
STD2 (Standard 2)
Sanitation Certified
No
Minimum Operating Temperature
Not Available
Heated/Not Heated
Not Heated

Dimensions

Overall Height
10 5/8 in
Power Cord Length
Not Available
Nozzle Width
42 in
Overall Width
42 in
Mounting Height for Temperature Control
8 ft
For Frame Opening Width
3 1/2 ft
Mounting Hole Diameter
Not Available
Overall Depth
21 1/2 in

Description

Unhtd 11 In.H 42 In.W 21.5 In.D Steel Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 21 1/2 in, Overall Height 10 5/8 in, Overall Width 42 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,945 fpm, Mounting Height for Insect Control Not Applicable, Maximum Air Volume 1,418 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.