Shop MARS

Air Curtain with UVC Bulb

  • Mfr # LPV236-1UA-OB-UVP
  • Zoro # G0864520

product price: 
$
2,043.99
/ea
Free Shipping & Returns

Key Features

Includes Mounting Fasteners
Not Available
Washdown
No
Maximum Air Velocity
1,800 fpm
Control Type
Variable Speed Switch
Ultraviolet Air Cleaning
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LPV236-1UA-OB-UVP
Zoro #
G0864520
UPC #
-
Country of Origin
United States
Includes Mounting Fasteners
Not Available
Washdown
No
Maximum Air Velocity
1,800 fpm
Control Type
Variable Speed Switch
Ultraviolet Air Cleaning
Yes
Motor Horsepower per Motor
1/6 hp
Housing Material
Steel
Item
Unhtd 8"H 36"W 12.5"D Steel Air Curtain
Full Load Current
3:00 AM
Frequency
60 Hz
For Outdoor Use
Not Available
Maximum Speed
Not Available
Maximum Air Volume
900 cfm
Sanitation Certified
No
Sound Level @ 10 ft
49 dBA
Minimum Operating Temperature
Not Available
Power Consumption
Not Available
Motor Type
Continuous Duty
Number of Speeds
Variable
Maximum Operating Temperature
Not Available
Nameplate Voltage
115V AC
Series
LVP2
Profile Type
Low Profile
Drive Type
Direct Drive
Phase
1
Standards
ETL Listed
Number of Motors
1
Heated/Not Heated
Not Heated
Housing Color
Black
Assembly
Not Available
Electrical Connection
Not Available
HEPA Air Cleaning
No
Grille Material
Steel
Finish
Galvanized, Powder Coated
Motor Enclosure
Not Available

Dimensions

Mounting Hole Diameter
Not Available
Overall Depth
12 1/2 in
Mounting Height for Insect Control
7 ft
Overall Height
8 in
Power Cord Length
Not Available
Nozzle Width
36 in
For Frame Opening Width
3 ft
Mounting Height for Temperature Control
8 ft
Overall Width
36 in

Description

Unhtd 8 In.H 36 In.W 12.5 In.D Steel Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 12 1/2 in, Overall Height 8 in, Overall Width 36 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 900 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 49 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.