Air Curtain with UVC Bulb

  • Mfr # LPV236-1UD-OB-UVP
  • Zoro # G0864399
product price: 
$
1,812.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Continuous Duty
For Outdoor Use
Not Available
Sanitation Certified
No
Housing Color
Black
Mounting Hole Diameter
Not Available
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LPV236-1UD-OB-UVP
Zoro #
G0864399
UPC #
-
Country of Origin
United States
Motor Type
Continuous Duty
For Outdoor Use
Not Available
Sanitation Certified
No
Housing Color
Black
Control Type
Variable Speed Switch
Includes Mounting Fasteners
Not Available
Series
LVP2
Frequency
60 Hz
Item
Unhtd 8"H 36"W 12.5"D Steel Air Curtain
Nameplate Voltage
208/230V AC
Finish
Galvanized, Powder Coated
HEPA Air Cleaning
No
Electrical Connection
Not Available
Washdown
No
Maximum Air Velocity
1,800 fpm
Motor Enclosure
Not Available
Number of Speeds
Variable
Grille Material
Steel
Minimum Operating Temperature
Not Available
Motor Horsepower per Motor
1/6 hp
Housing Material
Steel
Assembly
Not Available
Phase
1
Heated/Not Heated
Not Heated
Power Consumption
Not Available
Standards
ETL Listed
Profile Type
Low Profile
Ultraviolet Air Cleaning
Yes
Sound Level @ 10 ft
49 dBA
Full Load Current
1.8 A
Drive Type
Direct Drive
Maximum Operating Temperature
Not Available
Number of Motors
1
Maximum Air Volume
900 cfm
Maximum Speed
Not Available

Dimensions

Mounting Hole Diameter
Not Available
Nozzle Width
36 in
Overall Width
36 in
Overall Depth
12 1/2 in
Overall Height
8 in
Mounting Height for Insect Control
7 ft
For Frame Opening Width
3 ft
Power Cord Length
Not Available
Mounting Height for Temperature Control
8 ft

Description

Unhtd 8 In.H 36 In.W 12.5 In.D Steel Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 12 1/2 in, Overall Height 8 in, Overall Width 36 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 900 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 49 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & reviews