Shop MARS

Air Curtain with UVC Bulb

  • Mfr # LPV242-1UA-OB-UVP
  • Zoro # G0864502

product price: 
$
1,935.99
/ea
Free Shipping & Returns

Key Features

Heated/Not Heated
Not Heated
Includes Mounting Fasteners
Not Available
Housing Material
Steel
Housing Color
Black
Power Cord Length
Not Available
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LPV242-1UA-OB-UVP
Zoro #
G0864502
UPC #
-
Country of Origin
United States
Heated/Not Heated
Not Heated
Includes Mounting Fasteners
Not Available
Housing Material
Steel
Housing Color
Black
Phase
1
Number of Motors
1
Series
LVP2
Profile Type
Low Profile
Number of Speeds
Variable
Sanitation Certified
No
For Outdoor Use
Not Available
HEPA Air Cleaning
No
Control Type
Variable Speed Switch
Full Load Current
3:00 AM
Finish
Galvanized, Powder Coated
Frequency
60 Hz
Electrical Connection
Not Available
Assembly
Not Available
Grille Material
Steel
Standards
ETL Listed
Minimum Operating Temperature
Not Available
Item
Unhtd 8"H 42"W 12.5"D Steel Air Curtain
Maximum Air Velocity
1,800 fpm
Power Consumption
Not Available
Sound Level @ 10 ft
50 dBA
Washdown
No
Nameplate Voltage
115V AC
Maximum Air Volume
1,050 cfm
Ultraviolet Air Cleaning
Yes
Maximum Operating Temperature
Not Available
Motor Enclosure
Not Available
Maximum Speed
Not Available
Motor Horsepower per Motor
1/6 hp
Motor Type
Continuous Duty
Drive Type
Direct Drive

Dimensions

Power Cord Length
Not Available
Overall Width
42 in
Nozzle Width
42 in
Mounting Hole Diameter
Not Available
For Frame Opening Width
3 1/2 ft
Overall Depth
12 1/2 in
Mounting Height for Temperature Control
8 ft
Overall Height
8 in
Mounting Height for Insect Control
7 ft

Description

Unhtd 8 In.H 42 In.W 12.5 In.D Steel Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 12 1/2 in, Overall Height 8 in, Overall Width 42 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,050 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 50 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.