Shop MARS

Air Curtain with UVC Bulb

  • Mfr # LPV242-1UD-OB-UVP
  • Zoro # G0864441

product price: 
$
1,722.99
/ea
Free Shipping & Returns

Key Features

Finish
Galvanized, Powder Coated
Maximum Speed
Not Available
Maximum Operating Temperature
Not Available
Overall Width
42 in
HEPA Air Cleaning
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LPV242-1UD-OB-UVP
Zoro #
G0864441
UPC #
-
Country of Origin
United States
Finish
Galvanized, Powder Coated
Maximum Speed
Not Available
Maximum Operating Temperature
Not Available
HEPA Air Cleaning
No
Item
Unhtd 8"H 42"W 12.5"D Steel Air Curtain
Number of Motors
1
Standards
ETL Listed
Full Load Current
1.8 A
Maximum Air Velocity
1,800 fpm
Frequency
60 Hz
For Outdoor Use
Not Available
Electrical Connection
Not Available
Assembly
Not Available
Motor Type
Continuous Duty
Housing Color
Black
Drive Type
Direct Drive
Sanitation Certified
No
Washdown
No
Housing Material
Steel
Heated/Not Heated
Not Heated
Number of Speeds
Variable
Phase
1
Includes Mounting Fasteners
Not Available
Motor Horsepower per Motor
1/6 hp
Series
LVP2
Profile Type
Low Profile
Nameplate Voltage
208/230V AC
Minimum Operating Temperature
Not Available
Power Consumption
Not Available
Grille Material
Steel
Motor Enclosure
Not Available
Maximum Air Volume
1,050 cfm
Ultraviolet Air Cleaning
Yes
Sound Level @ 10 ft
50 dBA
Control Type
Variable Speed Switch

Dimensions

Overall Width
42 in
Mounting Hole Diameter
Not Available
Power Cord Length
Not Available
Nozzle Width
42 in
For Frame Opening Width
3 1/2 ft
Overall Height
8 in
Mounting Height for Temperature Control
8 ft
Mounting Height for Insect Control
7 ft
Overall Depth
12 1/2 in

Description

Unhtd 8 In.H 42 In.W 12.5 In.D Steel Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 12 1/2 in, Overall Height 8 in, Overall Width 42 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,050 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 50 dBA, Housing Color Black, Phase 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.