Shop MARS

Air Curtain with UVC Bulb

  • Mfr # LPV248-1UD-OB-UVP
  • Zoro # G0864651

product price: 
$
1,783.99
/ea
Free Shipping & Returns

Key Features

For Outdoor Use
Not Available
Motor Type
Continuous Duty
Minimum Operating Temperature
Not Available
Mounting Height for Insect Control
7 ft
Nozzle Width
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LPV248-1UD-OB-UVP
Zoro #
G0864651
UPC #
-
Country of Origin
United States
For Outdoor Use
Not Available
Motor Type
Continuous Duty
Minimum Operating Temperature
Not Available
Housing Material
Steel
Number of Motors
1
Power Consumption
Not Available
Item
Unhtd 8"H 48"W 12.5"D Steel Air Curtain
Nameplate Voltage
208/230V AC
Standards
ETL Listed
Full Load Current
1.8 A
Drive Type
Direct Drive
Washdown
No
Motor Enclosure
Not Available
Series
LVP2
Phase
1
Sound Level @ 10 ft
52 dBA
Number of Speeds
Variable
Maximum Operating Temperature
Not Available
Maximum Air Velocity
1,800 fpm
Frequency
60 Hz
HEPA Air Cleaning
No
Motor Horsepower per Motor
1/6 hp
Sanitation Certified
No
Maximum Air Volume
1,200 cfm
Housing Color
Black
Heated/Not Heated
Not Heated
Grille Material
Steel
Includes Mounting Fasteners
Not Available
Maximum Speed
Not Available
Electrical Connection
Not Available
Assembly
Not Available
Finish
Galvanized, Powder Coated
Ultraviolet Air Cleaning
Yes
Control Type
Variable Speed Switch
Profile Type
Low Profile

Dimensions

Mounting Height for Insect Control
7 ft
Nozzle Width
48 in
Overall Width
48 in
Mounting Height for Temperature Control
8 ft
Power Cord Length
Not Available
Overall Depth
12 1/2 in
Mounting Hole Diameter
Not Available
For Frame Opening Width
4 ft
Overall Height
8 in

Description

Unhtd 8 In.H 48 In.W 12.5 In.D Steel Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 12 1/2 in, Overall Height 8 in, Overall Width 48 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,200 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 52 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.