Shop MARS

Air Curtain with UVC Bulb

  • Mfr # LPV272-1UA-OB-UVP
  • Zoro # G0864627

product price: 
$
2,617.99
/ea
Free Shipping & Returns

Key Features

Series
LVP2
Sound Level @ 10 ft
53 dBA
Standards
ETL Listed
Power Consumption
Not Available
Profile Type
Low Profile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LPV272-1UA-OB-UVP
Zoro #
G0864627
UPC #
-
Country of Origin
United States
Series
LVP2
Sound Level @ 10 ft
53 dBA
Standards
ETL Listed
Power Consumption
Not Available
Profile Type
Low Profile
Washdown
No
Sanitation Certified
No
Ultraviolet Air Cleaning
Yes
For Outdoor Use
Not Available
Heated/Not Heated
Not Heated
Maximum Operating Temperature
Not Available
Maximum Air Velocity
1,800 fpm
Housing Color
Black
Motor Enclosure
Not Available
Electrical Connection
Not Available
Maximum Air Volume
1,800 cfm
Minimum Operating Temperature
Not Available
Control Type
Variable Speed Switch
Finish
Galvanized, Powder Coated
Number of Speeds
Variable
Number of Motors
1
Includes Mounting Fasteners
Not Available
HEPA Air Cleaning
No
Phase
1
Housing Material
Steel
Full Load Current
3.8 A
Motor Horsepower per Motor
1/6 hp
Maximum Speed
Not Available
Motor Type
Continuous Duty
Nameplate Voltage
115V AC
Assembly
Not Available
Drive Type
Direct Drive
Item
Unhtd 8"H 72"W 12.5"D Steel Air Curtain
Frequency
60 Hz
Grille Material
Steel

Dimensions

Mounting Hole Diameter
Not Available
Power Cord Length
Not Available
Overall Height
8 in
Mounting Height for Temperature Control
8 ft
Overall Depth
12 1/2 in
Mounting Height for Insect Control
7 ft
Nozzle Width
72 in
Overall Width
72 in
For Frame Opening Width
6 ft

Description

Unhtd 8 In.H 72 In.W 12.5 In.D Steel Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 12 1/2 in, Overall Height 8 in, Overall Width 72 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,800 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.