Air Curtain with UVC Bulb

  • Mfr # STD248-1UA-OB-UVP
  • Zoro # G0864450
product price: 
$
2,151.99
/ea
Free Shipping & Returns

Key Features

Sanitation Certified
No
Nozzle Width
48 in
Mounting Hole Diameter
Not Available
Housing Color
Black
Maximum Air Velocity
1,730 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STD248-1UA-OB-UVP
Zoro #
G0864450
UPC #
-
Country of Origin
United States
Sanitation Certified
No
Housing Color
Black
Maximum Air Velocity
1,730 fpm
Maximum Air Volume
1,442 cfm
Nameplate Voltage
115V AC
Motor Enclosure
Totally Enclosed Air Over
Number of Speeds
1
Hazardous Location Specification
Class I Group D
Maximum Speed
1,725 RPM
Maximum Operating Temperature
Not Available
Series
STD2 (Standard 2)
Assembly
Not Available
Full Load Current
5.7 A
Ultraviolet Air Cleaning
Yes
Housing Material
Steel
Finish
Galvanized, Powder Coated
Sound Level @ 10 ft
66 dBA
Drive Type
Direct Drive
Item
Unhtd 11"H 48"W 18.2"D Steel Air Curtain
Profile Type
Low Profile
Motor Type
Continuous Duty
Washdown
No
Power Consumption
0.55 kW
HEPA Air Cleaning
No
Standards
AMCA Certified
Grille Material
Steel
Number of Motors
1
Minimum Operating Temperature
Not Available
Control Type
Proprietary Motor Fan Assembly
Heated/Not Heated
Not Heated
Electrical Connection
Not Available
For Outdoor Use
Not Available
Frequency
60 Hz
Phase
1
Includes Mounting Fasteners
Not Available
Motor Horsepower per Motor
1/6 hp

Dimensions

Nozzle Width
48 in
Mounting Hole Diameter
Not Available
Overall Width
48 in
For Frame Opening Width
4 ft
Overall Depth
18 1/8 in
Overall Height
10 5/8 in
Power Cord Length
Not Available
Mounting Height for Insect Control
8 ft
Mounting Height for Temperature Control
10 ft

Description

Unhtd 11 In.H 48 In.W 18.2 In.D Steel Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 10 ft, Overall Depth 18 1/8 in, Overall Height 10 5/8 in, Overall Width 48 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,730 fpm, Mounting Height for Insect Control 8 ft, Maximum Air Volume 1,442 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1

Ratings & reviews