Zoro Homepage

Aluminum Mesh Air Filter, 46-3/8 in W, PK2

  • Mfr # J2148

  • Zoro # G4022210


product price: $167.99
/pk 2, $84.00/ea
Free Shipping & Returns

Key Features

Width
46 3/8 in
Height
11 1/2 in
For Use With
Mfr. No. N248-1UA-OB, Mfr. No. N248-1UD-OB, Mfr. No. N248-1UG-OB, Mfr. No. N248-1UH-OB, Mfr. No. N248-1UI-OB, Mfr. No. STD248-1UA-OB, Mfr. No. STD248-1UD-OB, Mfr. No. STD248-1UG-OB, Mfr. No. STD248-1UH-OB, Mfr. No. STD248-1UI-OB, Mfr. No. STD248-1UU-OB
Depth
1/4 in
Standards
Ul Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2148
Zoro #
G4022210
UPC #
-
Country of Origin
United States

Dimensions

Width
46 3/8 in
Height
11 1/2 in
Depth
1/4 in
Nominal Width
46 in
Actual Height
11 1/2 in
Actual Width
46 3/8 in
Nominal Depth
0.3 in
Actual Depth
1/4 in
Nominal Height
12 in

Details

Item
Air Curtain Air Filters
For Use With
Mfr. No. N248-1UA-OB, Mfr. No. N248-1UD-OB, Mfr. No. N248-1UG-OB, Mfr. No. N248-1UH-OB, Mfr. No. N248-1UI-OB, Mfr. No. STD248-1UA-OB, Mfr. No. STD248-1UD-OB, Mfr. No. STD248-1UG-OB, Mfr. No. STD248-1UH-OB, Mfr. No. STD248-1UI-OB, Mfr. No. STD248-1UU-OB
Standards
Ul Class 2
Frame Material
Aluminum
Media Material
Aluminum
Compatible with Manufacturer Model Number
48-1
Product Type
Air Curtain Air Filter
Compatible with Brand
Mars
Compatible with Series
Ph10, Ph12, Std2
Compatible Manufacturer Part Number
48-1
Compatible Grainger Part Number
10N080, 10N085, 20KD25, 20KD26, 20KD27, 20KD28, 20KD54, 20KD55, 20KD56, 20KD57, 32V357, 32V368, 32V369, 32V370, 32V371, 60NT38, 60NT39
Compatible Manufacturer Model Number
48-1
For Use With Mfr. Model Number
48-1
Compatible with Manufacturer Model No.
48-1
Compatible with Mfr. Model No.
48-1
For Use with Mfr Model Number
48-1
Compatible Pump Manufacturer Part Number
48-1
Compatible Mfr. Model Number
48-1

Description

Air Curtain Air Filters, Product Type Air Curtain Air Filter, Compatible with Grainger Part Number 10N080, 10N085, 20KD25, 20KD26, 20KD27, 20KD28, 20KD54, 20KD55, 20KD56, 20KD57, 32V357, 32V368, 32V369, 32V370, 32V371, 60NT38, 60NT39, Actual Depth 1/4 in, Actual Height 11 1/2 in, Actual Width 46 3/8 in, Media Material Aluminum, Nominal Height 12 in, Nominal Width 46 in, Nominal Depth 0.3 in, Compatible Pump Manufacturer Part Number 48-1, Standards Ul Class 2, Compatible with Brand Mars

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.