Zoro Homepage

Blower Wheel LP48 Aluminum

  • Mfr # 04-003K

  • Zoro # G9640041


product price: $755.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
LPN248-1UA-OB, LPN248-1UD-OB, LPN248-1UU-OB, LPV248-1UA-OB, LPV248-1UD-OB, LPV248-1UU-OB, LPV296-2UA-OB
Fits Brand
Mars Air Doors
Includes
(2) Bearing Caps and Hardware, (2) Bearings/Shaft Assemblies, (2) Blower Wheels
Product Type
Blower Wheel
Bore Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-003K
Zoro #
G9640041
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Diameter
1/4 in
Wheel Diameter
4 1/2 in
Blade Width
19.1 in

Details

Item
Blower Wheel
For Use With Mfr. Model Number
LPN248-1UA-OB, LPN248-1UD-OB, LPN248-1UU-OB, LPV248-1UA-OB, LPV248-1UD-OB, LPV248-1UU-OB, LPV296-2UA-OB
Fits Brand
Mars Air Doors
Includes
(2) Bearing Caps and Hardware, (2) Bearings/Shaft Assemblies, (2) Blower Wheels
Product Type
Blower Wheel
Compatible with Brand
Mars Air Doors
Includes Set Screws
Yes
Wheel Material
Aluminum
Number of Blades
36
Maximum Speed
1,500 RPM
Compatible with Manufacturer Model Number
LPN248-1UA-OB, LPN248-1UD-OB, LPN248-1UU-OB, LPV248-1UA-OB, LPV248-1UD-OB, LPV248-1UU-OB, LPV296-2UA-OB
Compatible with Series
LPV3
Wheel Material Grade
5052 Aluminum
Wheel Hub Position
Outside
Wheel Construction
Tabbed
Rotation
CW/CCW
Hub Type
Convex
Wheel Material Finish
Aluminum Plated
Compatible Manufacturer Part Number
LPN248-1UA-OB, LPN248-1UD-OB, LPN248-1UU-OB, LPV248-1UA-OB, LPV248-1UD-OB, LPV248-1UU-OB, LPV296-2UA-OB
Compatible Grainger Part Number
20KD39, 20KD40, 20KD75, 32V346, 32V347, 45C647, 45C653
Compatible Manufacturer Model Number
LPN248-1UA-OB, LPN248-1UD-OB, LPN248-1UU-OB, LPV248-1UA-OB, LPV248-1UD-OB, LPV248-1UU-OB, LPV296-2UA-OB
Wheel Type
Forward-Curved
Compatible with Manufacturer Model No.
LPN248-1UA-OB, LPN248-1UD-OB, LPN248-1UU-OB, LPV248-1UA-OB, LPV248-1UD-OB, LPV248-1UU-OB, LPV296-2UA-OB
Compatible with Mfr. Model No.
LPN248-1UA-OB, LPN248-1UD-OB, LPN248-1UU-OB, LPV248-1UA-OB, LPV248-1UD-OB, LPV248-1UU-OB, LPV296-2UA-OB
For Use with Mfr Model Number
LPN248-1UA-OB, LPN248-1UD-OB, LPN248-1UU-OB, LPV248-1UA-OB, LPV248-1UD-OB, LPV248-1UU-OB, LPV296-2UA-OB
Compatible Pump Manufacturer Part Number
LPN248-1UA-OB, LPN248-1UD-OB, LPN248-1UU-OB, LPV248-1UA-OB, LPV248-1UD-OB, LPV248-1UU-OB, LPV296-2UA-OB
Compatible Mfr. Model Number
LPN248-1UA-OB, LPN248-1UD-OB, LPN248-1UU-OB, LPV248-1UA-OB, LPV248-1UD-OB, LPV248-1UU-OB, LPV296-2UA-OB

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets Not Applicable, Wheel Diameter 4 1/2 in, Bore Diameter 1/4 in, Wheel Material Aluminum, Rotation CW/CCW, Hub Type Convex, Wheel Hub Position Outside, Wheel Construction Tabbed, Maximum Speed 1,500 RPM, Number of Blades 36, Blade Width 19.1 in, Includes Set Screws Yes, Includes (2) Bearing Caps and Hardware, (2) Bearings/Shaft Assemblies, (2) Blower Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.