Shop MARS
See all product information
Create Account
Candy, 7" W, 12" L, 5 lb
- Mfr # 220-00016
- Zoro # G014644587
product price:Â
$
53.29
/ea
Key Features
Flavor
M&Ms(R), MilkyWay(R), Peanut M&Ms(R), Snickers(R), Twix(R)
Pack Length
12 in
Maximum Storage Temperature
75 Degrees F
Case Length
12 in
Package Type
Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 220-00016
- Zoro #
- G014644587
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pack Length
- 12 in
- Case Length
- 12 in
- Item Size
- 62.6 oz
- Case Width
- 7 in
- Case Height
- 3 in
- Item Width
- 7 in
- Item Height
- 3 in
- Pack Height
- 3 in
- Pack Width
- 7 in
- Item Length
- 12 in
- Case Size
- 62.6 oz
Details
- Flavor
- M&Ms(R), MilkyWay(R), Peanut M&Ms(R), Snickers(R), Twix(R)
- Item
- Candy
- Maximum Storage Temperature
- 75 Degrees F
- Package Type
- Bag
- Packs per Case
- 1
- Product Type
- Candy
- Pack Size
- 5 lb
- Items per Pack
- 205
Description
Candy, Packs per Case 1, Pack Width 7 in, Pack Length 12 in, Pack Height 3 in, Product Type Candy, Flavor M&Ms(R), MilkyWay(R), Peanut M&Ms(R), Snickers(R), Twix(R), Maximum Storage Temperature 75 Degrees F, Case Height 3 in, Case Length 12 in, Case Width 7 in, Items per Pack 205, Pack Size 5 lb, Case Size 62.6 oz, Item Height 3 in, Item Size 62.6 oz, Item Width 7 in, Item Length 12 in, Package Type Bag
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.