Zoro Homepage

Contactor 2 Pole 600V 50A 24V Coil

  • Mfr # 95-030

  • Zoro # G9640425


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
MARS AIR DOORS
For Use With Mfr. Model Number
STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB
Product Type
Contactor
Full Load Current - Resistive
50 A
Compatible with Brand
Mars Air Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95-030
Zoro #
G9640425
UPC #
-
Country of Origin
China

Details

Item
Contactor
Fits Brand
MARS AIR DOORS
For Use With Mfr. Model Number
STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB
Product Type
Contactor
Full Load Current - Resistive
50 A
Compatible with Brand
Mars Air Doors
Nameplate Voltage
24V DC
Input Voltage
600 V
Number of Poles
2
Compatible with Manufacturer Model Number
STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB
Compatible Grainger Part Number
32V360, 32V361, 32V364, 32V365, 32V368, 32V369
Compatible Manufacturer Part Number
STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB
Compatible Manufacturer Model Number
STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB
Compatible with Manufacturer Model No.
STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB
Compatible with Mfr. Model No.
STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB
For Use with Mfr Model Number
STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB
Compatible Pump Manufacturer Part Number
STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB
Compatible Mfr. Model Number
STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB

Description

Contactor, Product Type Contactor, Compatible with Grainger Part Number 32V360, 32V361, 32V364, 32V365, 32V368, 32V369, Nameplate Voltage 24V DC, Compatible Manufacturer Part Number STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, Input Voltage 600 V, Compatible with Brand Mars Air Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.