Zoro Homepage

Contactor 2 Pole 600V 50A

  • Mfr # 95-064

  • Zoro # G9640416


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
MARS AIR DOORS
For Use With Mfr. Model Number
LPV260-1EBF-OB, LPV260-1ECF-OB, LPV272-1EBF-OB
Product Type
Contactor
Nameplate Voltage
600V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95-064
Zoro #
G9640416
UPC #
-
Country of Origin
China

Details

Item
Contactor
Fits Brand
MARS AIR DOORS
For Use With Mfr. Model Number
LPV260-1EBF-OB, LPV260-1ECF-OB, LPV272-1EBF-OB
Product Type
Contactor
Nameplate Voltage
600V AC
Number of Poles
2
Compatible with Brand
Mars Air Doors
Input Voltage
600 V
Compatible with Manufacturer Model Number
LPV260-1EBF-OB, LPV260-1ECF-OB, LPV272-1EBF-OB
Compatible Manufacturer Part Number
LPV260-1EBF-OB, LPV260-1ECF-OB, LPV272-1EBF-OB
Compatible Grainger Part Number
32V348, 32V349, 32V352
Compatible Manufacturer Model Number
LPV260-1EBF-OB, LPV260-1ECF-OB, LPV272-1EBF-OB
Compatible with Manufacturer Model No.
LPV260-1EBF-OB, LPV260-1ECF-OB, LPV272-1EBF-OB
Compatible with Mfr. Model No.
LPV260-1EBF-OB, LPV260-1ECF-OB, LPV272-1EBF-OB
For Use with Mfr Model Number
LPV260-1EBF-OB, LPV260-1ECF-OB, LPV272-1EBF-OB
Compatible Pump Manufacturer Part Number
LPV260-1EBF-OB, LPV260-1ECF-OB, LPV272-1EBF-OB
Compatible Mfr. Model Number
LPV260-1EBF-OB, LPV260-1ECF-OB, LPV272-1EBF-OB

Description

Contactor, Product Type Contactor, Compatible with Grainger Part Number 32V348, 32V349, 32V352, Nameplate Voltage 600V AC, Compatible Manufacturer Part Number LPV260-1EBF-OB, LPV260-1ECF-OB, LPV272-1EBF-OB, Input Voltage 600 V, Compatible with Brand Mars Air Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.