Zoro Homepage

Electric Heater Assembly 208/1/60 9.5 kW

  • Mfr # 16-009A

  • Zoro # G9640172


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Heating Elements; (2) Thermal Overloads
Fits Brand
MARS AIR DOORS
Phase
1
Product Type
Electric Heater Assembly
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-009A
Zoro #
G9640172
UPC #
-
Country of Origin
Mexico

Details

Item
Heater Assembly
Includes
(2) Heating Elements; (2) Thermal Overloads
Fits Brand
MARS AIR DOORS
Phase
1
Product Type
Electric Heater Assembly
Frequency
60 Hz
Compatible with Brand
Mars Air Doors
Nameplate Voltage
208V AC
Input Voltage
208 V
Compatible with Manufacturer Model Number
LPV260-1EBF-OB, LPV272-1EBF-OB
Compatible Grainger Part Number
32V348, 32V352
Compatible Manufacturer Model Number
LPV260-1EBF-OB, LPV272-1EBF-OB
Compatible with Mfr. Model No.
LPV260-1EBF-OB, LPV272-1EBF-OB
For Use with Mfr Model Number
LPV260-1EBF-OB, LPV272-1EBF-OB
Compatible Brand
Mars Air Doors

Description

Electric Heater Assembly 208/1/60 9.5 kW, For Use With Grainger Item Number 32V348, 32V352, For Use With Mfr. Model Number LPV260-1EBF-OB, LPV272-1EBF-OB, Fits Brand Mars Air Doors, Includes (2) Heating Elements (2) Thermal Overloads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.