Zoro Homepage

Electric Heater Assembly 230/1/60 6.1 kW

  • Mfr # 16-014A

  • Zoro # G9640242


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Heating Elements; (2) Thermal Overloads
Fits Brand
MARS AIR DOORS
Phase
1
Product Type
Electric Heater Assembly
Nameplate Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-014A
Zoro #
G9640242
UPC #
-
Country of Origin
Mexico

Details

Item
Heater Assembly
Includes
(2) Heating Elements; (2) Thermal Overloads
Fits Brand
MARS AIR DOORS
Phase
1
Product Type
Electric Heater Assembly
Nameplate Voltage
230V AC
Compatible with Brand
Mars Air Doors
Input Voltage
230 V
Compatible with Manufacturer Model Number
LPV36-1ECC-OB
Frequency
60 Hz
Compatible Grainger Part Number
32V337
Compatible Manufacturer Model Number
LPV36-1ECC-OB
Compatible with Mfr. Model No.
LPV36-1ECC-OB
For Use with Mfr Model Number
LPV36-1ECC-OB
Compatible Brand
Mars Air Doors

Description

Electric Heater Assembly 230/1/60 6.1 kW, For Use With Grainger Item Number 32V337, For Use With Mfr. Model Number LPV36-1ECC-OB, Fits Brand Mars Air Doors, Includes (2) Heating Elements (2) Thermal Overloads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.