Electric Heater Assembly 230/1/60 8 kW
Mfr # 16-018A
Zoro # G9640215
product price: $395.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Heating Elements; (2) Thermal Overloads
Fits Brand
MARS AIR DOORS
Phase
1
Product Type
Electric Heater Assembly
Compatible with Brand
Mars Air Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16-018A
Zoro #
G9640215
UPC #
-
Country of Origin
Mexico
Details
Item
Heater Assembly
Includes
(2) Heating Elements; (2) Thermal Overloads
Fits Brand
MARS AIR DOORS
Phase
1
Product Type
Electric Heater Assembly
Compatible with Brand
Mars Air Doors
Input Voltage
230 V
Compatible with Manufacturer Model Number
LPV248-1ECD-OB
Frequency
60 Hz
Nameplate Voltage
230V AC
Compatible Grainger Part Number
32V341
Compatible Manufacturer Model Number
LPV248-1ECD-OB
Compatible with Mfr. Model No.
LPV248-1ECD-OB
For Use with Mfr Model Number
LPV248-1ECD-OB
Compatible Brand
Mars Air Doors
Description
Electric Heater Assembly 230/1/60 8 kW, For Use With Grainger Item Number 32V341, For Use With Mfr. Model Number LPV248-1ECD-OB, Fits Brand Mars Air Doors, Includes (2) Heating Elements (2) Thermal Overloads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.