Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Heater Assembly 230/1/60 9.5 kW

  • Mfr # 16-022A

  • Zoro # G9640145


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Heating Elements; (2) Thermal Overloads
Fits Brand
MARS AIR DOORS
Phase
1
Product Type
Electric Heater Assembly
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-022A
Zoro #
G9640145
UPC #
-
Country of Origin
Mexico

Details

Item
Heater Assembly
Includes
(2) Heating Elements; (2) Thermal Overloads
Fits Brand
MARS AIR DOORS
Phase
1
Product Type
Electric Heater Assembly
Frequency
60 Hz
Compatible with Manufacturer Model Number
LPV272-1ECF-OB
Nameplate Voltage
230V AC
Compatible with Brand
Mars Air Doors
Input Voltage
230 V
Compatible Grainger Part Number
32V353
Compatible Manufacturer Model Number
LPV272-1ECF-OB
Compatible with Mfr. Model No.
LPV272-1ECF-OB
For Use with Mfr Model Number
LPV272-1ECF-OB
Compatible Brand
Mars Air Doors

Description

Electric Heater Assembly 230/1/60 9.5 kW, For Use With Grainger Item Number 32V353, For Use With Mfr. Model Number LPV272-1ECF-OB,, Fits Brand Mars Air Doors, Includes (2) Heating Elements (2) Thermal Overloads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.