Zoro Homepage

Electric Heater Assembly 230/3/60 12 kW

  • Mfr # 16-058A

  • Zoro # G9640181


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
MARS AIR DOORS
Includes
(2) Heating Elements; (2) Thermal Overloads
Product Type
Electric Heater Assembly
Compatible with Manufacturer Model Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW
Nameplate Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-058A
Zoro #
G9640181
UPC #
-
Country of Origin
Mexico

Details

Item
Heater Assembly
Fits Brand
MARS AIR DOORS
Includes
(2) Heating Elements; (2) Thermal Overloads
Product Type
Electric Heater Assembly
Compatible with Manufacturer Model Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW
Nameplate Voltage
230V AC
Input Voltage
230 V
Frequency
60 Hz
Compatible with Brand
Mars Air Doors
Compatible Grainger Part Number
10N088, 10N089, 10N090
Compatible Manufacturer Model Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW
Compatible with Mfr. Model No.
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW
For Use with Mfr Model Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW
Compatible Brand
Mars Air Doors

Description

Electric Heater Assembly 230/3/60 12 kW, For Use With Grainger Item Number 10N090, 10N089, 10N088, For Use With Mfr. Model Number PH1048-1EFH-PW, PH1042-1EFH-PW, PH1036-1EFH-PW, Fits Brand Mars Air Doors, Includes (2) Heating Elements (2) Thermal Overloads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.