Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Explosion Proof Air Curtain, 36" W

  • Mfr # STD236-1UA-OB-XP

  • Zoro # G310832091


product price: $4,304.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Number of Motors
1
Sound Level @ 10 ft
66 dBA
Mounting Height for Insect Control
10 ft
Power Consumption
500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD236-1UA-OB-XP
Zoro #
G310832091
UPC #
-
Country of Origin
United States

Dimensions

Mounting Height for Insect Control
10 ft
Overall Height
10 5/8 in
Overall Width
36 in
Mounting Height for Temperature Control
12 ft
Nozzle Width
2 1/2 in
Mounting Hole Diameter
1/2 in
Overall Depth
12 3/4 in
For Frame Opening Width
3 ft

Details

Item
Explosion Proof Air Curtain
Phase
1
Number of Motors
1
Sound Level @ 10 ft
66 dBA
Power Consumption
500 W
Assembly
Assembled
Frequency
60 Hz
Maximum Air Velocity
2,206 fpm
Motor Horsepower per Motor
1/2 hp
Drive Type
Direct Drive
Housing Material
Steel
Ultraviolet Air Cleaning
No
Series
STD2
Maximum Speed
1,725 RPM
Full Load Current
5.1 A
Sanitation Certified
No
Profile Type
Standard Profile
Motor Enclosure
Totally Enclosed
For Outdoor Use
Yes
Housing Color
Black
Control Type
Limit Switch
Number of Speeds
1
Heated/Not Heated
Not Heated
Electrical Connection
Hardwired
Standards
CSA, ETL Listed, UL Indoor
Maximum Air Volume
1,379 cfm
Finish
Galvanized, Powder Coated
HEPA Air Cleaning
No
Nameplate Voltage
115V AC
Grille Material
Galvanized Steel

Description

Explosion Proof Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 36 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,206 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,379 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.