Zoro Homepage

Fuse 300V 35A Time Delay

  • Mfr # 96-033

  • Zoro # G9640486


product price: $47.69
/ea

Key Features

For Use With Mfr. Model Number
PH1064-2EFN-PW, PH1072-2EFN-PW
Fits Brand
MARS AIR DOORS
Product Type
Time Delay Fuse
Nameplate Voltage
300V AC
Input Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96-033
Zoro #
G9640486
UPC #
-
Country of Origin
China

Details

Item
Fuse
For Use With Mfr. Model Number
PH1064-2EFN-PW, PH1072-2EFN-PW
Fits Brand
MARS AIR DOORS
Product Type
Time Delay Fuse
Nameplate Voltage
300V AC
Input Voltage
300 V
Compatible with Brand
Mars Air Doors
Compatible with Manufacturer Model Number
PH1064-2EFN-PW, PH1072-2EFN-PW
Fuse Type
Time Delay
Compatible Manufacturer Part Number
PH1064-2EFN-PW, PH1072-2EFN-PW
Compatible Grainger Part Number
10N091, 10N092
Compatible Manufacturer Model Number
PH1064-2EFN-PW, PH1072-2EFN-PW
Compatible with Manufacturer Model No.
PH1064-2EFN-PW, PH1072-2EFN-PW
Compatible with Mfr. Model No.
PH1064-2EFN-PW, PH1072-2EFN-PW
For Use with Mfr Model Number
PH1064-2EFN-PW, PH1072-2EFN-PW
Compatible Pump Manufacturer Part Number
PH1064-2EFN-PW, PH1072-2EFN-PW
Compatible Mfr. Model Number
PH1064-2EFN-PW, PH1072-2EFN-PW

Description

Fuse, Product Type Time Delay Fuse, Compatible with Grainger Part Number 10N091, 10N092, Nameplate Voltage 300V AC, Compatible Manufacturer Part Number PH1064-2EFN-PW, PH1072-2EFN-PW, Input Voltage 300 V, Compatible with Brand Mars Air Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.