Zoro Homepage

Fuse Block 3 Pole 600V

  • Mfr # 97-008

  • Zoro # G9640391


product price: $155.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
PH1064-2EFN-PW, PH1072-2EFN-PW, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Fits Brand
MARS AIR DOORS
Product Type
Fuse Block
Number of Poles
3
Input Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-008
Zoro #
G9640391
UPC #
-
Country of Origin
China

Details

Item
Fuse Block
For Use With Mfr. Model Number
PH1064-2EFN-PW, PH1072-2EFN-PW, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Fits Brand
MARS AIR DOORS
Product Type
Fuse Block
Number of Poles
3
Input Voltage
600 V
Nameplate Voltage
600V AC
Compatible with Brand
Mars Air Doors
Compatible with Manufacturer Model Number
PH1064-2EFN-PW, PH1072-2EFN-PW, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Compatible Grainger Part Number
10N091, 10N092, 32V372, 32V373, 32V376, 32V377
Compatible Manufacturer Part Number
PH1064-2EFN-PW, PH1072-2EFN-PW, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Compatible Manufacturer Model Number
PH1064-2EFN-PW, PH1072-2EFN-PW, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Compatible with Manufacturer Model No.
PH1064-2EFN-PW, PH1072-2EFN-PW, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Compatible with Mfr. Model No.
PH1064-2EFN-PW, PH1072-2EFN-PW, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
For Use with Mfr Model Number
PH1064-2EFN-PW, PH1072-2EFN-PW, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Compatible Pump Manufacturer Part Number
PH1064-2EFN-PW, PH1072-2EFN-PW, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Compatible Mfr. Model Number
PH1064-2EFN-PW, PH1072-2EFN-PW, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB

Description

Fuse Block, Product Type Fuse Block, Compatible with Grainger Part Number 10N091, 10N092, 32V372, 32V373, 32V376, 32V377, Nameplate Voltage 600V AC, Compatible Manufacturer Part Number PH1064-2EFN-PW, PH1072-2EFN-PW, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB, Input Voltage 600 V, Compatible with Brand Mars Air Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.