Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galv Tab Lock Blower Wheel, 208/230V, 60Hz

  • Mfr # 6034B

  • Zoro # G9562743


product price: $1,076.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
MARS AIR DOORS
For Use With Mfr. Model Number
HV260-1UD-TS
Product Type
Motor Fan Assembly
Nameplate Voltage
0.9 V
Compatible with Manufacturer Model Number
HV260-1UD-TS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6034B
Zoro #
G9562743
UPC #
-
Country of Origin
United States

Details

Item
Motor Fan Assembly
Fits Brand
MARS AIR DOORS
For Use With Mfr. Model Number
HV260-1UD-TS
Product Type
Motor Fan Assembly
Nameplate Voltage
0.9 V
Compatible with Manufacturer Model Number
HV260-1UD-TS
Motor Horsepower
1 hp
Frequency
60 Hz
Input Voltage
0.904347826 V
Compatible with Brand
Mars Air Doors
Compatible Manufacturer Part Number
HV260-1UD-TS
Compatible Manufacturer Model Number
HV260-1UD-TS
Compatible with Manufacturer Model No.
HV260-1UD-TS
Compatible with Mfr. Model No.
HV260-1UD-TS
For Use with Mfr Model Number
HV260-1UD-TS
Compatible Pump Manufacturer Part Number
HV260-1UD-TS
Compatible Mfr. Model Number
HV260-1UD-TS

Description

Motor Fan Assembly, Product Type Motor Fan Assembly, Compatible with Grainger Part Number 45C644, Nameplate Voltage 0.9 V, Motor Horsepower 1 hp, Compatible Manufacturer Part Number HV260-1UD-TS, Input Voltage 0.904347826 V, Compatible with Brand Mars Air Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.