Zoro Homepage

Heated Air Curtain, 42 In

  • Mfr # STD242-1EBB-OB

  • Zoro # G9820422


product price: $1,972.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Width
42 in
Phase
1
Max. Mounting Height
10 ft
Air Curtain Finish
Galvanized
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD242-1EBB-OB
Zoro #
G9820422
UPC #
-
Country of Origin
United States

Dimensions

Width
42 in
Max. Mounting Height
10 ft
Height
10 5/8 in
Air Curtain Max. Door Width
3.5 ft
Depth
17 1/4 in
Overall Width
42 in
Overall Height
10 5/8 in
Overall Depth
17 1/2 in
Mounting Height for Temperature Control
12 ft
Mounting Hole Diameter
Not Available
For Frame Opening Width
3 1/2 ft
Nozzle Width
42 in
Mounting Height for Insect Control
10 ft
Power Cord Length
Not Available

Description

Heated 11 In.H 42 In.W 17.5 In.D Stel Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 17 1/2 in, Overall Height 10 5/8 in, Overall Width 42 in, Profile Type Standard Profile, Heated/Not Heated Heated, Maximum Air Velocity 3,537 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,418 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 33 Degrees F, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.