Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heated Low Profile Air Curtain, 36 In

  • Mfr # LPV236-1ECC-OB

  • Zoro # G8510485


product price: $2,148.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Width
36 in
Phase
1
Max. Mounting Height
8 ft
Air Curtain Finish
Galvanized
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPV236-1ECC-OB
Zoro #
G8510485
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Max. Mounting Height
8 ft
Height
8 in
Air Curtain Max. Door Width
3 ft
Depth
10 3/4 in
Overall Height
8 in
Overall Depth
12 in
Overall Width
36 in
Mounting Hole Diameter
Not Available
Nozzle Width
36 in
Mounting Height for Temperature Control
8 ft
Mounting Height for Insect Control
7 ft
For Frame Opening Width
3 ft
Power Cord Length
Not Available

Details

Item
Heated 8"H 36"W 12"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
1
Air Curtain Air Velocity
1800 fpm
Voltage
230
Air Curtain Air Volume
900 cfm
Air Curtain dBA @ 10 Feet
49 dBA
Air Curtain Heated
Yes
Air Curtain Housing Material
Steel
Hz
60
Motor HP
1/6 hp
Motor Enclosure
Totally Enclosed Air Over
Max. RPM
1,550 RPM
Motor Type
Permanent Split Capacitor
Number of Speeds
Variable
Air Curtain Item
Low Profile Air Curtain
Requires
Door Limit Switch
Housing Color
Black
Includes
Thermostat
Standards
ETL Listed
Max. Amps
27.7
Heating kW
6.1 kW
Control Type
Door Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
Minimum Operating Temperature
Not Available
Heater Power Consumption
6.1 kW
Frequency
60 Hz
Nameplate Voltage
230V AC
Electrical Connection
Not Available
Grille Material
Steel
Drive Type
Direct Drive
For Outdoor Use
Not Available
Profile Type
Low Profile
Includes Mounting Fasteners
Not Available
HEPA Air Cleaning
No
Heat Source
Electric
Series
LPV2 (LoPro 2)
Sanitation Certified
No
Power Consumption
6.1 kW
Maximum Speed
1,550 RPM
Sound Level @ 10 ft
49 dBA
Full Load Current
28.2 A
Maximum Air Volume
900 cfm
Maximum Air Velocity
1,800 fpm
Washdown
No
Ultraviolet Air Cleaning
No
Air Temperature Rise
36 Degrees F
Motor Horsepower per Motor
1/6 hp
Assembly
Not Available
Maximum Operating Temperature
Not Available
Heated/Not Heated
Heated

Description

Heated 8 In.H 36 In.W 12 In.D Steel Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 12 in, Overall Height 8 in, Overall Width 36 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 900 cfm, Nameplate Voltage 230V AC, Air Temperature Rise 36 Degrees F, Sound Level @ 10 ft 49 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.