Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heated Low Profile Air Curtain, 42 In

  • Mfr # LPV242-1ECD-OB

  • Zoro # G8444563


product price: $2,259.99
/ea
Free Shipping & Returns

Key Features

Width
42 in
Phase
1
Max. Mounting Height
8 ft
Air Curtain Finish
Galvanized
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPV242-1ECD-OB
Zoro #
G8444563
UPC #
-
Country of Origin
United States

Dimensions

Width
42 in
Max. Mounting Height
8 ft
Height
8 in
Air Curtain Max. Door Width
3.5 ft
Depth
10 3/4 in
Overall Height
8 in
Overall Width
42 in
Overall Depth
12 in
Mounting Height for Insect Control
7 ft
Mounting Height for Temperature Control
8 ft
For Frame Opening Width
3 1/2 ft
Mounting Hole Diameter
Not Available
Nozzle Width
42 in
Power Cord Length
Not Available

Details

Item
Heated 8"H 42"W 12"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
1
Air Curtain Air Velocity
1800 fpm
Voltage
230
Air Curtain Air Volume
1050 cfm
Air Curtain dBA @ 10 Feet
50 dBA
Air Curtain Heated
Yes
Air Curtain Housing Material
Steel
Hz
60
Max. Amps
36
Max. RPM
1,550 RPM
Air Curtain Item
Low Profile Air Curtain
Motor Enclosure
Totally Enclosed Air Over
Heating kW
8 kW
Motor Type
Permanent Split Capacitor
Housing Color
Black
Number of Speeds
Variable
Includes
Thermostat
Motor HP
1/6 hp
Standards
ETL Listed
Requires
Door Limit Switch
Control Type
Door Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
Heat Source
Electric
Includes Mounting Fasteners
Not Available
Minimum Operating Temperature
Not Available
Assembly
Not Available
Sanitation Certified
No
Sound Level @ 10 ft
50 dBA
Nameplate Voltage
230V AC
Ultraviolet Air Cleaning
No
Maximum Operating Temperature
Not Available
Full Load Current
36.2 A
Maximum Air Volume
1,050 cfm
Frequency
60 Hz
HEPA Air Cleaning
No
Washdown
No
Maximum Air Velocity
1,800 fpm
Heater Power Consumption
8 kW
Air Temperature Rise
31 Degrees F
For Outdoor Use
Not Available
Profile Type
Low Profile
Drive Type
Direct Drive
Series
LPV2 (LoPro 2)
Grille Material
Steel
Motor Horsepower per Motor
1/6 hp
Electrical Connection
Not Available
Power Consumption
8 kW
Heated/Not Heated
Heated
Maximum Speed
1,550 RPM

Description

Heated 8 In.H 42 In.W 12 In.D Steel Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 12 in, Overall Height 8 in, Overall Width 42 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,050 cfm, Nameplate Voltage 230V AC, Air Temperature Rise 31 Degrees F, Sound Level @ 10 ft 50 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.