Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heated Low Profile Air Curtain, 60 In

  • Mfr # LPV260-1ECF-OB

  • Zoro # G7920832


product price: $2,423.91
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Width
60 in
Phase
1
Max. Mounting Height
8 ft
Air Curtain Finish
Galvanized
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPV260-1ECF-OB
Zoro #
G7920832
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Max. Mounting Height
8 ft
Height
8 in
Air Curtain Max. Door Width
5 ft
Depth
10 3/4 in
Overall Depth
12 in
Overall Width
60 in
Overall Height
8 in
Mounting Height for Insect Control
7 ft
Mounting Height for Temperature Control
8 ft
For Frame Opening Width
5 ft
Nozzle Width
60 in
Mounting Hole Diameter
Not Available
Power Cord Length
Not Available

Details

Item
Heated 8"H 60"W 12"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
1
Air Curtain Air Velocity
1800 fpm
Voltage
230
Air Curtain Air Volume
1500 cfm
Air Curtain dBA @ 10 Feet
53 dBA
Air Curtain Heated
Yes
Air Curtain Housing Material
Steel
Hz
60
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Permanent Split Capacitor
Air Curtain Item
Low Profile Air Curtain
Requires
Door Limit Switch
Standards
ETL Listed
Max. Amps
42.7
Includes
Thermostat
Number of Speeds
Variable
Housing Color
Black
Max. RPM
1,550 RPM
Motor HP
1/6 hp
Heating kW
9.5 kW
Control Type
Door Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
Drive Type
Direct Drive
HEPA Air Cleaning
No
Maximum Air Velocity
1,800 fpm
Maximum Operating Temperature
Not Available
Nameplate Voltage
230V AC
Full Load Current
43.4 A
Minimum Operating Temperature
Not Available
Washdown
No
Maximum Speed
1,550 RPM
Sound Level @ 10 ft
53 dBA
Profile Type
Low Profile
Motor Horsepower per Motor
1/6 hp
Air Temperature Rise
28 Degrees F
Ultraviolet Air Cleaning
No
Includes Mounting Fasteners
Not Available
Power Consumption
9.5 kW
Series
LPV2 (LoPro 2)
Electrical Connection
Not Available
Maximum Air Volume
1,500 cfm
Frequency
60 Hz
Heated/Not Heated
Heated
Heater Power Consumption
9.5 kW
For Outdoor Use
Not Available
Sanitation Certified
No
Assembly
Not Available
Heat Source
Electric
Grille Material
Steel

Description

Heated 8 In.H 60 In.W 12 In.D Steel Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 12 in, Overall Height 8 in, Overall Width 60 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,500 cfm, Nameplate Voltage 230V AC, Air Temperature Rise 28 Degrees F, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.