Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heated Low Profile Air Curtain, 72 In

  • Mfr # LPV272-1ECF-OB

  • Zoro # G8510521


product price: $2,577.99
/ea
Free Shipping & Returns

Key Features

Width
72 in
Phase
1
Max. Mounting Height
8 ft
Air Curtain Finish
Galvanized
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPV272-1ECF-OB
Zoro #
G8510521
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Max. Mounting Height
8 ft
Height
8 in
Air Curtain Max. Door Width
6 ft
Depth
10 3/4 in
Overall Depth
12 in
Overall Height
8 in
Overall Width
72 in
Nozzle Width
72 in
Mounting Height for Temperature Control
8 ft
For Frame Opening Width
6 ft
Power Cord Length
Not Available
Mounting Hole Diameter
Not Available
Mounting Height for Insect Control
7 ft

Details

Item
Heated 8"H 72"W 12"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
1
Air Curtain Air Velocity
1800 fpm
Voltage
230
Air Curtain Air Volume
1800 cfm
Air Curtain dBA @ 10 Feet
53 dBA
Air Curtain Heated
Yes
Air Curtain Housing Material
Steel
Hz
60
Requires
Door Limit Switch
Housing Color
Black
Air Curtain Item
Low Profile Air Curtain
Max. RPM
1,550 RPM
Standards
ETL Listed
Motor Enclosure
Totally Enclosed Air Over
Max. Amps
42.7
Motor Type
Permanent Split Capacitor
Motor HP
1/6 hp
Number of Speeds
Variable
Heating kW
9.5 kW
Includes
Thermostat
Control Type
Door Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
Assembly
Not Available
Heated/Not Heated
Heated
Full Load Current
43.4 A
Ultraviolet Air Cleaning
No
Maximum Operating Temperature
Not Available
HEPA Air Cleaning
No
Includes Mounting Fasteners
Not Available
Sound Level @ 10 ft
53 dBA
Frequency
60 Hz
Power Consumption
9.5 kW
Air Temperature Rise
23 Degrees F
Grille Material
Steel
Heat Source
Electric
Minimum Operating Temperature
Not Available
Washdown
No
Nameplate Voltage
230V AC
Maximum Air Volume
1,800 cfm
Electrical Connection
Not Available
Maximum Speed
1,550 RPM
Sanitation Certified
No
Profile Type
Low Profile
Heater Power Consumption
9.5 kW
Motor Horsepower per Motor
1/6 hp
For Outdoor Use
Not Available
Maximum Air Velocity
1,800 fpm
Series
LPV2 (LoPro 2)
Drive Type
Direct Drive

Description

Heated 8 In.H 72 In.W 12 In.D Steel Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 12 in, Overall Height 8 in, Overall Width 72 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,800 cfm, Nameplate Voltage 230V AC, Air Temperature Rise 23 Degrees F, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.