Zoro Homepage

Heater, 2500W-240V/1875W-208V, Ms34616

  • Mfr # 34616

  • Zoro # G6452439


product price: $42.59
/ea

Key Features

Width
30.89" to 88.26"
Voltage
208/240VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34616
Zoro #
G6452439
UPC #
00685744346166
Country of Origin
United States

Dimensions

Width
30.89" to 88.26"

Details

Item
Heater,2500W-240V/1875W-208V,Ms34616
Voltage
208/240VAC

Description

Heater,2500W-240V/1875W-208V,Ms34616

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.