Zoro Homepage

Low Press.Swt.25Ci 10Co, Ms43343

  • Mfr # 43343

  • Zoro # G6455622


product price: $57.35
/ea

Key Features

Electrical Rating
2.9 FLA to 15 LRA @ 240 V AC, 5.8 FLA to 34.8 LRA @ 120 V AC
Standards
CE Listed, UL Listed, VDE
Sample Line Connection Size
1/4 in
Input Voltage
24 to 250V
Maximum Operating Temperature
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43343
Zoro #
G6455622
UPC #
-
Country of Origin
United States

Dimensions

Sample Line Connection Size
1/4 in

Details

Item
Low Press.Swt.25Ci 10Co,Ms43343
Electrical Rating
2.9 FLA to 15 LRA @ 240 V AC, 5.8 FLA to 34.8 LRA @ 120 V AC
Standards
CE Listed, UL Listed, VDE
Input Voltage
24 to 250V
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
20 Degrees F
Product Type
Low Pressure Switch
Sample Line Connector Type
Flare
Pressure Setpoint Type
Fixed
Electrical Connection Type
Hardwired
Reset Type
Automatic Reset
Contact Form
SPST

Description

Low Press.Swt.25Ci 10Co,Ms43343, Contact Form SPST, Electrical Connection Type Hardwired, Electrical Rating 2.9 FLA to 15 LRA @ 240 V AC, 5.8 FLA to 34.8 LRA @ 120 V AC, Input Voltage 24 to 250V, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 20 Degrees F, Pressure Setpoint Type Fixed, Product Type Low Pressure Switch, Reset Type Automatic Reset, Sample Line Connection Size 1/4 in, Sample Line Connector Type Flare, Standards CE Listed, UL Listed, VDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.