Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor 1 HP 115/1/60 5/8 in.

  • Mfr # 03-014W

  • Zoro # G9640197


product price: $687.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
HV248-1UA-TS, HV260-1UA-TS, NH242-1UA-TS, NH248-1UA-TS
Fits Brand
MARS AIR DOORS
Phase
1
Product Type
Motor
Compatible with Manufacturer Model Number
HV248-1UA-TS, HV260-1UA-TS, NH242-1UA-TS, NH248-1UA-TS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-014W
Zoro #
G9640197
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
For Use With Mfr. Model Number
HV248-1UA-TS, HV260-1UA-TS, NH242-1UA-TS, NH248-1UA-TS
Fits Brand
MARS AIR DOORS
Phase
1
Product Type
Motor
Compatible with Manufacturer Model Number
HV248-1UA-TS, HV260-1UA-TS, NH242-1UA-TS, NH248-1UA-TS
Input Voltage
115 V
Motor Horsepower
1 hp
Microfarad Rating
20
Frequency
60 Hz
Nameplate Voltage
115V AC
Compatible with Brand
Mars Air Doors
Compatible Manufacturer Part Number
HV248-1UA-TS, HV260-1UA-TS, NH242-1UA-TS, NH248-1UA-TS
Compatible Grainger Part Number
32V358, 32V359, 45C642, 45C643
Compatible Manufacturer Model Number
HV248-1UA-TS, HV260-1UA-TS, NH242-1UA-TS, NH248-1UA-TS
Compatible with Manufacturer Model No.
HV248-1UA-TS, HV260-1UA-TS, NH242-1UA-TS, NH248-1UA-TS
Compatible with Mfr. Model No.
HV248-1UA-TS, HV260-1UA-TS, NH242-1UA-TS, NH248-1UA-TS
For Use with Mfr Model Number
HV248-1UA-TS, HV260-1UA-TS, NH242-1UA-TS, NH248-1UA-TS
Compatible Pump Manufacturer Part Number
HV248-1UA-TS, HV260-1UA-TS, NH242-1UA-TS, NH248-1UA-TS
Compatible Mfr. Model Number
HV248-1UA-TS, HV260-1UA-TS, NH242-1UA-TS, NH248-1UA-TS

Description

Motor, Product Type Motor, Compatible with Grainger Part Number 32V358, 32V359, 45C642, 45C643, Microfarad Rating 20, Phase 1, Nameplate Voltage 115V AC, Motor Horsepower 1 hp, Compatible Manufacturer Part Number HV248-1UA-TS, HV260-1UA-TS, NH242-1UA-TS, NH248-1UA-TS, Input Voltage 115 V, Compatible with Brand Mars Air Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.