Zoro Homepage

Motor 1 HP 115V/208V/230/1/60

  • Mfr # 03-021W

  • Zoro # G9640093


product price: $1,765.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
MARS AIR DOORS
For Use With Mfr. Model Number
HV248-1UA-SS-WD, HV260-1UA-SS-WD
Phase
1
Product Type
Motor
Compatible with Brand
Mars Air Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-021W
Zoro #
G9640093
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Fits Brand
MARS AIR DOORS
For Use With Mfr. Model Number
HV248-1UA-SS-WD, HV260-1UA-SS-WD
Phase
1
Product Type
Motor
Compatible with Brand
Mars Air Doors
Frequency
60 Hz
Input Voltage
0.904347826 V
Nameplate Voltage
0.9 V
Motor Horsepower
1 hp
Compatible with Manufacturer Model Number
HV248-1UA-SS-WD, HV260-1UA-SS-WD
Compatible Grainger Part Number
32V321, 32V325
Compatible Manufacturer Part Number
HV248-1UA-SS-WD, HV260-1UA-SS-WD
Compatible Manufacturer Model Number
HV248-1UA-SS-WD, HV260-1UA-SS-WD
Compatible with Manufacturer Model No.
HV248-1UA-SS-WD, HV260-1UA-SS-WD
Compatible with Mfr. Model No.
HV248-1UA-SS-WD, HV260-1UA-SS-WD
For Use with Mfr Model Number
HV248-1UA-SS-WD, HV260-1UA-SS-WD
Compatible Pump Manufacturer Part Number
HV248-1UA-SS-WD, HV260-1UA-SS-WD
Compatible Mfr. Model Number
HV248-1UA-SS-WD, HV260-1UA-SS-WD

Description

Motor, Product Type Motor, Compatible with Grainger Part Number 32V321, 32V325, Phase 1, Nameplate Voltage 0.9 V, Motor Horsepower 1 hp, Compatible Manufacturer Part Number HV248-1UA-SS-WD, HV260-1UA-SS-WD, Input Voltage 0.904347826 V, Compatible with Brand Mars Air Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.