Zoro Homepage

Motor Control Panel, 208/230/460V

  • Mfr # 19-111

  • Zoro # G4692755


product price: $1,073.99
/ea
Free Shipping & Returns

Key Features

Width
10 3/8 in
Phase
3
Height
6 3/8 in
Voltage
208/230/460
For Use With
32V315, 32V329, 32V333
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-111
Zoro #
G4692755
UPC #
-
Country of Origin
United States

Dimensions

Width
10 3/8 in
Height
6 3/8 in
Depth
10 3/8 in
Overall Height
6 3/8 in
Overall Width
10 3/8 in
Overall Depth
10 3/8 in

Details

Item
Motor Control Panel
Phase
3
Voltage
208/230/460
For Use With
32V315, 32V329, 32V333
Hz
50/60
Includes
NEMA 1 Enclosure
Standards
Ul Listed
Housing Material
Steel
Frequency
50/60 Hz
Full Load Current
6.6 A
NEMA Enclosure Type
NEMA 1
Nameplate Voltage
208/230/460V AC
Product Type
Air Curtain Motor Control Panel
Compatible Grainger Part Number
32V315, 32V329, 32V333

Description

Motor Control Panel, Product Type Air Curtain Motor Control Panel, Compatible with Grainger Part Number 32V315, 32V329, 32V333, Overall Depth 10 3/8 in, Overall Height 6 3/8 in, Overall Width 10 3/8 in, Full Load Current 6.6 A, Housing Material Steel, NEMA Enclosure Type NEMA 1, Phase 3, Nameplate Voltage 208/230/460V AC, Standards Ul Listed, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.