Zoro Homepage

Motor Control Panel, 460V, 3 Ph

  • Mfr # 19-115

  • Zoro # G8510582


product price: $1,032.99
/ea
Free Shipping & Returns

Key Features

Width
10 3/8 in
Phase
3
Height
6 3/8 in
Voltage
460
For Use With
32V330, 32V334
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-115
Zoro #
G8510582
UPC #
-
Country of Origin
United States

Dimensions

Width
10 3/8 in
Height
6 3/8 in
Depth
10 3/8 in
Overall Depth
10 3/8 in
Overall Height
6 3/8 in
Overall Width
10 3/8 in

Details

Item
Motor Control Panel
Phase
3
Voltage
460
For Use With
32V330, 32V334
Hz
50/60
Standards
Ul Listed
Includes
NEMA 1 Enclosure
Housing Material
Steel
Frequency
50/60 Hz
NEMA Enclosure Type
NEMA 1
Nameplate Voltage
460V AC
Product Type
Air Curtain Motor Control Panel
Full Load Current
3.2 A
Compatible Grainger Part Number
32V330, 32V334

Description

Motor Control Panel, Product Type Air Curtain Motor Control Panel, Compatible with Grainger Part Number 32V330, 32V334, Overall Depth 10 3/8 in, Overall Height 6 3/8 in, Overall Width 10 3/8 in, Full Load Current 3.2 A, Housing Material Steel, NEMA Enclosure Type NEMA 1, Phase 3, Nameplate Voltage 460V AC, Standards Ul Listed, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.