N/O A/R 1/4" Swt, 20Ci 5Co, Ms43341
Mfr # 43341
Zoro # G6462939
product price: $57.35
/eaKey Features
Electrical Rating
2.9 FLA to 15 LRA @ 240 V AC, 5.8 FLA to 34.8 LRA @ 120 V AC
Standards
CE Listed, UL Listed, VDE
Sample Line Connection Size
1/4 in
Input Voltage
24 to 250V
Electrical Connection Type
Hardwired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43341
Zoro #
G6462939
UPC #
-
Country of Origin
Mexico
Dimensions
Sample Line Connection Size
1/4 in
Details
Item
N/O A/R 1/4" Swt,20Ci 5Co,Ms43341
Electrical Rating
2.9 FLA to 15 LRA @ 240 V AC, 5.8 FLA to 34.8 LRA @ 120 V AC
Standards
CE Listed, UL Listed, VDE
Input Voltage
24 to 250V
Electrical Connection Type
Hardwired
Sample Line Connector Type
Flare
Maximum Operating Temperature
176 Degrees F
Contact Form
SPST
Product Type
Low Pressure Switch
Pressure Setpoint Type
Fixed
Minimum Operating Temperature
20 Degrees F
Reset Type
Automatic Reset
Description
N/O A/R 1/4 In. Swt,20Ci 5Co,Ms43341, Contact Form SPST, Electrical Connection Type Hardwired, Electrical Rating 2.9 FLA to 15 LRA @ 240 V AC, 5.8 FLA to 34.8 LRA @ 120 V AC, Input Voltage 24 to 250V, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 20 Degrees F, Pressure Setpoint Type Fixed, Product Type Low Pressure Switch, Reset Type Automatic Reset, Sample Line Connection Size 1/4 in, Sample Line Connector Type Flare, Standards CE Listed, UL Listed, VDE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.