Presssw Spst A/R Op25 Cls50, Ms43346
Mfr # 43346
Zoro # G6465459
product price: $33.89
/eaKey Features
Electrical Rating
2.9 FLA to 15 LRA @ 240 V AC, 5.8 FLA to 34.8 LRA @ 120 V AC
Standards
CE Listed, UL Listed, VDE
Minimum Operating Temperature
20 Degrees F
Maximum Operating Temperature
176 Degrees F
Pressure Setpoint Type
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43346
Zoro #
G6465459
UPC #
-
Country of Origin
United States
Dimensions
Sample Line Connection Size
1/4 in
Details
Item
Presssw Spst A/R Op25 Cls50,Ms43346
Electrical Rating
2.9 FLA to 15 LRA @ 240 V AC, 5.8 FLA to 34.8 LRA @ 120 V AC
Standards
CE Listed, UL Listed, VDE
Minimum Operating Temperature
20 Degrees F
Maximum Operating Temperature
176 Degrees F
Pressure Setpoint Type
Fixed
Sample Line Connector Type
Flare
Electrical Connection Type
Hardwired
Contact Form
SPST
Reset Type
Automatic Reset
Product Type
Low Pressure Switch
Input Voltage
24 to 250V
Description
Presssw Spst A/R Op25 Cls50,Ms43346, Contact Form SPST, Electrical Connection Type Hardwired, Electrical Rating 2.9 FLA to 15 LRA @ 240 V AC, 5.8 FLA to 34.8 LRA @ 120 V AC, Input Voltage 24 to 250V, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 20 Degrees F, Pressure Setpoint Type Fixed, Product Type Low Pressure Switch, Reset Type Automatic Reset, Sample Line Connection Size 1/4 in, Sample Line Connector Type Flare, Standards CE Listed, UL Listed, VDE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.