Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Presssw Spst A/R Op275 Cls375, Ms43328

  • Mfr # 43328

  • Zoro # G6465440


product price: $63.15
/ea

Key Features

Electrical Rating
2.9 FLA to 15 LRA @ 240 V AC, 5.8 FLA to 34.8 LRA @ 120 V AC
Standards
CE Listed, UL Listed, VDE
Pressure Setpoint Type
Fixed
Contact Form
SPST
Sample Line Connector Type
Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43328
Zoro #
G6465440
UPC #
-
Country of Origin
Mexico

Dimensions

Sample Line Connection Size
1/4 in

Details

Item
Presssw Spst A/R Op275 Cls375,Ms43328
Electrical Rating
2.9 FLA to 15 LRA @ 240 V AC, 5.8 FLA to 34.8 LRA @ 120 V AC
Standards
CE Listed, UL Listed, VDE
Pressure Setpoint Type
Fixed
Contact Form
SPST
Sample Line Connector Type
Flare
Product Type
High Pressure Switch
Maximum Operating Temperature
176 Degrees F
Electrical Connection Type
Hardwired
Minimum Operating Temperature
20 Degrees F
Reset Type
Automatic Reset
Input Voltage
24 to 250V

Description

Presssw Spst A/R Op275 Cls375,Ms43328, Contact Form SPST, Electrical Connection Type Hardwired, Electrical Rating 2.9 FLA to 15 LRA @ 240 V AC, 5.8 FLA to 34.8 LRA @ 120 V AC, Input Voltage 24 to 250V, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 20 Degrees F, Pressure Setpoint Type Fixed, Product Type High Pressure Switch, Reset Type Automatic Reset, Sample Line Connection Size 1/4 in, Sample Line Connector Type Flare, Standards CE Listed, UL Listed, VDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.