Zoro Homepage

Presssw Spst A/R Op35 Cls60, Ms43349

  • Mfr # 43349

  • Zoro # G6465580


product price: $57.35
/ea

Key Features

Electrical Rating
2.9 FLA to 15 LRA @ 240 V AC, 5.8 FLA to 34.8 LRA @ 120 V AC
Standards
CE Listed, UL Listed, VDE
Sample Line Connection Size
1/4 in
Reset Type
Automatic Reset
Maximum Operating Temperature
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43349
Zoro #
G6465580
UPC #
-
Country of Origin
Mexico

Dimensions

Sample Line Connection Size
1/4 in

Details

Item
Presssw Spst A/R Op35 Cls60,Ms43349
Electrical Rating
2.9 FLA to 15 LRA @ 240 V AC, 5.8 FLA to 34.8 LRA @ 120 V AC
Standards
CE Listed, UL Listed, VDE
Reset Type
Automatic Reset
Maximum Operating Temperature
176 Degrees F
Pressure Setpoint Type
Fixed
Product Type
Low Pressure Switch
Minimum Operating Temperature
20 Degrees F
Contact Form
SPST
Input Voltage
24 to 250V
Electrical Connection Type
Hardwired
Sample Line Connector Type
Flare

Description

Presssw Spst A/R Op35 Cls60,Ms43349, Contact Form SPST, Electrical Connection Type Hardwired, Electrical Rating 2.9 FLA to 15 LRA @ 240 V AC, 5.8 FLA to 34.8 LRA @ 120 V AC, Input Voltage 24 to 250V, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 20 Degrees F, Pressure Setpoint Type Fixed, Product Type Low Pressure Switch, Reset Type Automatic Reset, Sample Line Connection Size 1/4 in, Sample Line Connector Type Flare, Standards CE Listed, UL Listed, VDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.