Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prison Package Air Curtain, 36" W

  • Mfr # STD236-1UA-OB-PP

  • Zoro # G010718602


product price: $1,691.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Number of Motors
1
Series
STD2
Maximum Speed
1,725 RPM
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STD236-1UA-OB-PP
Zoro #
G010718602
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Nozzle Width
2 1/2 in
Overall Depth
12 3/4 in
Overall Height
10 5/8 in
Mounting Height for Insect Control
10 ft
Mounting Hole Diameter
1/2 in
Mounting Height for Temperature Control
12 ft
For Frame Opening Width
3 ft

Details

Item
Prison Package Air Curtain
Phase
1
Number of Motors
1
Series
STD2
Maximum Speed
1,725 RPM
Housing Material
Steel
Motor Enclosure
Totally Enclosed Air Over
Frequency
60 Hz
Electrical Connection
Hardwired
Full Load Current
5.1 A
For Outdoor Use
Yes
Finish
Galvanized, Powder Coated
Housing Color
Black
Drive Type
Direct Drive
Sanitation Certified
No
Maximum Air Volume
1,379 cfm
Power Consumption
500 W
Standards
CSA, ETL Listed, UL Indoor
Number of Speeds
1
Profile Type
Standard Profile
Control Type
Limit Switch
Sound Level @ 10 ft
66 dBA
Motor Horsepower per Motor
1/6 hp
Maximum Air Velocity
2,206 fpm
Assembly
Assembled
HEPA Air Cleaning
No
Ultraviolet Air Cleaning
No
Heated/Not Heated
Not Heated
Nameplate Voltage
115V AC
Grille Material
Galvanized Steel

Description

Prison Package Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 36 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,206 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,379 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.