Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prison Package Air Curtain, 42" W

  • Mfr # LPV242-1UA-OB-PP

  • Zoro # G410718493


product price: $1,757.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Number of Motors
1
Frequency
60 Hz
Housing Material
Steel
Mounting Height for Insect Control
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPV242-1UA-OB-PP
Zoro #
G410718493
UPC #
-
Country of Origin
United States

Dimensions

Mounting Height for Insect Control
7 ft
Mounting Hole Diameter
1/4 in
Mounting Height for Temperature Control
8 ft
Nozzle Width
1 5/8 in
Overall Depth
8 5/8 in
Overall Width
42 in
Overall Height
8 1/8 in
For Frame Opening Width
3 1/2 ft

Details

Item
Prison Package Air Curtain
Phase
1
Number of Motors
1
Frequency
60 Hz
Housing Material
Steel
Motor Horsepower per Motor
1/6 hp
Full Load Current
2.4 A
Heated/Not Heated
Not Heated
Series
LPV2
For Outdoor Use
Yes
Profile Type
Low Profile
Motor Type
Continuous-Duty
Motor Enclosure
Totally Enclosed Air Over
Maximum Air Velocity
1,800 fpm
Number of Speeds
Variable
Sound Level @ 10 ft
50 dBA
Finish
Galvanized, Powder Coated
Sanitation Certified
No
Drive Type
Direct Drive
Maximum Speed
1,550 RPM
Electrical Connection
Hardwired
Control Type
Limit Switch
Standards
CSA, ETL Listed, UL Indoor
Maximum Air Volume
1,050 cfm
Assembly
Assembled
Housing Color
Black
Grille Material
Galvanized Steel
Nameplate Voltage
115V AC

Description

Prison Package Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 8 5/8 in, Overall Height 8 1/8 in, Overall Width 42 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,050 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 50 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.