Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Air Curtain, 2550 fpm

  • Mfr # PH1048-1UD-PW

  • Zoro # G9965103


product price: $1,881.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Width
48 1/8 in
Phase
1
Max. Mounting Height
10 ft
Number of Motors
1
Height
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH1048-1UD-PW
Zoro #
G9965103
UPC #
-
Country of Origin
United States

Dimensions

Width
48 1/8 in
Max. Mounting Height
10 ft
Height
16 1/2 in
Air Curtain Max. Door Width
4 ft
Depth
26 in
Overall Depth
26 in
Overall Width
48 in
Overall Height
17 in
Power Cord Length
Not Available
Mounting Height for Insect Control
10 ft
Nozzle Width
48 in
For Frame Opening Width
4 ft
Mounting Hole Diameter
Not Available
Mounting Height for Temperature Control
12 ft

Details

Item
Unhtd 17"H 48"W 26"D Alumin Air Curtain
Phase
1
Number of Motors
1
Air Curtain Air Velocity
2550 fpm
Voltage
208/230
Air Curtain Air Volume
1632 cfm
Air Curtain dBA @ 10 Feet
66 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Aluminum
Hz
60
Motor HP
1/2 hp
Housing Color
White
Max. Amps
2.5
Motor Type
Permanent Split Capacitor
Max. RPM
1,750 RPM
Number of Speeds
1
Includes
Filters
Requires
Door Limit Switch
Standards
AMCA Certified
Motor Enclosure
Totally Enclosed Air Over
Air Curtain Item
Recessed Air Curtain
Control Type
Door Limit Switch
Finish
Powder Coated
Housing Material
Aluminum
Minimum Operating Temperature
Not Available
Includes Mounting Fasteners
Not Available
Drive Type
Direct Drive
Motor Horsepower per Motor
1/2 hp
Sound Level @ 10 ft
66 dBA
Maximum Air Velocity
3,895 fpm
Grille Material
Aluminum
Nameplate Voltage
208/230V AC
Electrical Connection
Not Available
HEPA Air Cleaning
No
Ultraviolet Air Cleaning
No
Profile Type
Recessed
Assembly
Not Available
Maximum Speed
1,750 RPM
Full Load Current
2.5 A
Power Consumption
520 W
Washdown
No
Frequency
60 Hz
Maximum Operating Temperature
Not Available
Sanitation Certified
No
Series
PH10
Heated/Not Heated
Not Heated
Maximum Air Volume
1,632 cfm

Description

Unhtd 17 In.H 48 In.W 26 In.D Alumin Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 26 in, Overall Height 17 in, Overall Width 48 in, Profile Type Recessed, Heated/Not Heated Not Heated, Maximum Air Velocity 3,895 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,632 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 1, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.